50BB39H 3/4

COMPARE

50BB39H 3/4

Description
50BB39H 3/4 IDLER SPROCKET ; 5/8" P 39T HT BALL BRG 3/4" BORE

MARTIN SPROCKET & GR

Part # 50BB39H 3/4

BDI # 621219

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 15.494
Other Features: 0.343 Inch Teeth Width

Price Inventory : Available to order
Loading Price
QTY
D31-3

COMPARE

D31-3

Description
D31-3 FF HUB

TB WOODS

Part # D31-3

BDI # 994509

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 206.248
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.12
Length Thru Bore - Millimeter: 85.852
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 139.7
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY