PHP 30XH300RSB
Description
PHP 30XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30XH300RSB
BDI # 1289499
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Rough Bore
PHP 30XH300TB
Description
PHP 30XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30XH300TB
BDI # 1289517
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Inch
Outside Diameter - Inch:
8.245
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
212.23
Mounting Method:
Bushed