PHE F80FTBFLG
Description
PHE F80FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80FTBFLG
BDI # 1281769
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
97
Hub Diameter - Inch:
3.819
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80HTBFLG
Description
PHE F80HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F80HTBFLG
BDI # 1281771
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
32
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80NRTYRE
Description
PHE F80NRTYRE FLEX FLANGE COUPLING ; NON-RETURNABLE
Part # PHE F80NRTYRE
BDI # 1281773
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80RSBFLG
Description
PHE F80RSBFLG FLEX FLANGE COUPLING ; NON-RETURNABLE
Part # PHE F80RSBFLG
BDI # 1281772
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
8.307
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
98
Hub Diameter - Inch:
3.858
Coupling Type:
Elastomeric Coupling
Torque:
375Nm
PHE F80FRTYRE
Description
PHE F80FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F80FRTYRE
BDI # 1281792
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
8.307
Outside Diameter - Millimeter:
211
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
375Nm