Page 1 of 2

Next

Compare
P34-20M-115-F

COMPARE

P34-20M-115-F

Description
P34-20M-115-F SYNCHRONOUS PULLEY

TB WOODS

Part # P3420M115

BDI # 995877

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 216.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-20M-170 X 2-1/8 MPB

COMPARE

P34-20M-170 X 2-1/8 MPB

Description
P34-20M-170 X 2-1/8 MPB SYNC PULLEY

TB WOODS

Part # P3420M170

BDI # 991794

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 216.459
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P3420M170-MPB

COMPARE

P3420M170-MPB

Description
P3420M170-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P3420M170-MPB

BDI # 610245

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577402
Pitch Diameter - Millimeter: 216.459

Price Inventory : Available to order
Loading Price
QTY
P3420M115-F

COMPARE

P3420M115-F

Description
P3420M115-F SPROCKET ; 115MM BELT WID 20MM BELT PIT 20M-115

MARTIN SPROCKET & GR

Part # P3420M115-F

BDI # 610244

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577494
Pitch Diameter - Millimeter: 216.459

Price Inventory : Available to order
Loading Price
QTY
P3420M115-F

COMPARE

P3420M115-F

Description
P3420M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755459

TIMKEN

Part # P3420M115-F

BDI # 24303104

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.005
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 216.459
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY