Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
571975
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
H8025X 1 3/16
Description
H8025X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885136
BDI # 311921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8182
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
PHS 16B-1BH25
Description
PHS 16B-1BH25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH25
BDI # 1286325
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
H80BTL25
Description
H80BTL25 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 25T TAPERLOCK W/HT
Part # 80BTB25H
BDI # 919660
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed