11S FLANGE 1-1/8 RSB NKW NO SETSCREW
        
            Description
            
            11S FLANGE 1-1/8 RSB NKW NO SETSCREW ; COUPLING HUB
    
Part # 11S-FLNG-1-1/8-NKW
BDI # 596613
Features
        
                            Bore Profile:
                            
                                Minimum Plain Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                87.325
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                133.35
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                4530In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Spacer Flange
                        
        
                            Component:
                            
                                Flange
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                133.35
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                4530In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Spacer Flange
                        
        
                            Component:
                            
                                Flange
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                133.35
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                4530In-Lbs
                        
        
11S 1-3/8 5/16X5/32 KW
        
            Description
            
            11S 1-3/8 5/16X5/32 KW FLANGE CPLG HUB
    
Part # 11S-FLNG-1-3/8-5/16X5/32KW
BDI # 594395
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                87.325
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                133.35
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                4530In-Lbs
                        
        
11S 2-7/16 5/8X5/16 KW
        
            Description
            
            11S 2-7/16 5/8X5/16 KW FLANGE CPLG HUB
    
Part # 11S-FLNG-2-7/16-5/8X5/16KW
BDI # 595950
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.625
                        
        
                            Length Thru Bore - Millimeter:
                            
                                87.325
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
                        
        
                            Hub Diameter - Millimeter:
                            
                                133.35
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                4530In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter