H100BTL20
Description
H100BTL20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T TAPERLOCK W/HT
Part # 100BTB20H
BDI # 919515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10073
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
100BTL20H-2517
Description
100BTL20H-2517 ROLLER CHAIN SPROCKET ; 1-1/4" P 20T HT BORE FOR 2517 BUSHING
Part # 100630
BDI # 251789
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568321
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
DS100ATB20H
Description
DS100ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB20H
BDI # 606991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
571838
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed