PHS 06B-1B72
Description
PHS 06B-1B72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B72
BDI # 1284696
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
PHS 35-3B72
Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-3B72
BDI # 1287531
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30913
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30426
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.597
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Simplex Type
Global Part Number GPN:
570494
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore