CJ 100 SPIDER 64D GREEN
Description
CJ 100 SPIDER 64D GREEN COUPLING ELEMENT ; 100A 100/110B CURVED
Part # CJ100-SPIDER-64D GREEN-URE
BDI # 23186712
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.86
Outside Diameter - Millimeter:
225.044
Other Features:
10 Curved Jaw | 64 Shore D Hardness | Green Finish
Coupling Type:
Jaw Coupling
Torque:
54735In-Lbs
CJ 100 SPIDER 95A RED
Description
CJ 100 SPIDER 95A RED COUPLING ELEMENT ; 100A 100/110B CURVED
Part # CJ100-SPIDER-95A RED URE
BDI # 596557
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.86
Outside Diameter - Millimeter:
225.044
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
43805In-Lbs
CJ 100/110B HUB CI RSB
Description
CJ 100/110B HUB CI RSB ; 100A 100/110B CURVED
Part # CJ100/110B-HUB-CI-RSB
BDI # 596544
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.86
Length Thru Bore - Millimeter:
109.982
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
199.898
Coupling Type:
Jaw Coupling
Torque:
29200In-Lbs
CJ 100 SPIDER 92A YELLOW
Description
CJ 100 SPIDER 92A YELLOW CPLG ELEMENT ; 100A 100/110B CURVED
Part # CJ100-SPIDER-92A YELLOW-URE
BDI # 596487
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.86
Outside Diameter - Millimeter:
225.044
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
29200In-Lbs
CJ100-SPIDER-98A RED-URE
Description
CJ100-SPIDER-98A RED-URE CPLG ELEMENT
Part # CJ100-SPIDER-98A RED-URE
BDI # 24864271
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.86
Outside Diameter - Millimeter:
225.044
Other Features:
10 Curved Jaw | 98 Shore A Hardness | Red Finish
Coupling Type:
Jaw Coupling
Torque:
43805In-Lbs