Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
231.648
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
C295 2-7/8 3/4X3/8 KW
Description
C295 2-7/8 3/4X3/8 KW COUPLING HUB
Part # C295-HUB-2-7/8-3/4X3/8KW
BDI # 595869
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C295 3-3/8 7/8X7/16 KW
Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB
Part # C295-HUB-3-3/8-7/8X7/16KW
BDI # 595556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C295 2-7/16 5/8X5/16 KW
Description
C295 2-7/16 5/8X5/16 KW COUPLING HUB ; 2-7/16IN BORE 5/8X5/16 KW
Part # C295-HUB-2-7/16-5/8X5/16KW
BDI # 21917582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling
C295 2-1/2 5/8X5/16 KW
Description
C295 2-1/2 5/8X5/16 KW COUPLING HUB
Part # C295-HUB-2-1/2-5/8X5/16KW
BDI # 595496
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
158.75
Coupling Type:
Jaw Coupling