Page 1 of 9

Next

Compare
C295 13T 8/16DP 2 SETSCREWS 90

COMPARE

C295 13T 8/16DP 2 SETSCREWS 90

Description
C295 13T 8/16DP 2 SETSCREWS 90 CPLG HUB

TIMKEN LOVEJOY

Part # C295-HUB-13T-8/16DP-2SS90

BDI # 596960

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 95MM 25X5.4MM KW

COMPARE

C2955 95MM 25X5.4MM KW

Description
C2955 95MM 25X5.4MM KW HUB ; COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-95MMH7-25X5.4MMKW

BDI # 596616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-1/2 7/8X7/16 KW

COMPARE

C2955 3-1/2 7/8X7/16 KW

Description
C2955 3-1/2 7/8X7/16 KW HUB ; COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-3-1/2-7/8X7/16KW

BDI # 595437

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 2-7/8 3/4X3/8 KW

COMPARE

C2955 2-7/8 3/4X3/8 KW

Description
C2955 2-7/8 3/4X3/8 KW HUB

TIMKEN LOVEJOY

Part # C2955-HUB-2-7/8-3/4X3/8KW

BDI # 595663

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 80MM 22X5.4MM KW

COMPARE

C2955 80MM 22X5.4MM KW

Description
C2955 80MM 22X5.4MM KW HUB ; COUPLING

TIMKEN LOVEJOY

Part # C2955-HUB-80MMH7-22X5.4MMKW

BDI # 596412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY