Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Bushed
D08CTB57
Description
D08CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB57
BDI # 607228
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569748
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
PHS 08B-1TBH57
Description
PHS 08B-1TBH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH57
BDI # 1292270
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.362
Global Part Number GPN:
36186
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Rough Bore
PHS 08B-1BH57
Description
PHS 08B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH57
BDI # 1285145
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore