Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Simplex Type
Global Part Number GPN:
569368
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
24BTB18H
Description
24BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB18H
BDI # 617703
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570322
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Bushed
D120B18
Description
D120B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B18
BDI # 607414
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Duplex Type
Global Part Number GPN:
30504
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Global Part Number GPN:
571845
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
Duplex Type
Global Part Number GPN:
570042
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore