AN 38

COMPARE

AN 38

Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD

SKF

Part # AN 38

BDI # 1266060

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Threads per Inch: 8

Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : Available to order
Loading Price
QTY
TAN138-2

COMPARE

TAN138-2

Description
TAN138-2 BRG LOCKNUT ; 8TPI 9-15/32" OD 1.416" NOMINAL THK

TIMKEN

Part # TAN138

BDI # 1374120

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Other Features: Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.416
Nominal Thickness - Millimeter: 35.966

Price Inventory : Available to order
Loading Price
QTY
AN-38

COMPARE

AN-38

Description
AN 38 ; LOCKNUT

ROD ENDS MECHANICAL

Part # AN38

BDI # 17199153

Features

Thread Size: 7.472-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.469
Outside Diameter - Millimeter: 240.513
Other Features: Low Carbon Steel

Threads per Inch: 8
Nominal Thickness - Inch: 1.135
Nominal Thickness - Millimeter: 28.829

Price Inventory : In stock
Loading Price
QTY
RS08B-1B58T

COMPARE

RS08B-1B58T

Description
08BB58 ; POR SPROCKET SB

TSUBAKI

Part # 08BB58

BDI # 920653

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.235
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.469
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS08B-1A58T

COMPARE

RS08B-1A58T

Description
08BA58 ; POR SPROCKET SB

TSUBAKI

Part # 08BA58

BDI # 920613

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.235
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.469
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY