Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
95.25
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
138.125
Width - Inch:
3.75
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
60000In-Lbs
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Other Features:
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type:
Disc Coupling
Torque:
60000In-Lbs
M-HE50 3 15/16
Description
M-HE50 3 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE50 3 15/16
BDI # 17800277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Bushing Series:
HE50
M-HE50 2 15/16
Description
M-HE50 2 15/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE50 2 15/16
BDI # 17800276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
244.475
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Bushing Series:
HE50