PHS 05B-1A95
Description
PHS 05B-1A95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A95
BDI # 1284474
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.526
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.689
Pitch Diameter - Millimeter:
241.96
Mounting Method:
Rough Bore
PHS 05B-1B95
Description
PHS 05B-1B95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B95
BDI # 1284541
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
9.526
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.689
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
241.96
Mounting Method:
Rough Bore