- Home
- >
- Mechanical Power Transmission
- >
- 1400.0 & Under
Please select products to compare.
111,478 Items found
Refine by
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
PHE L095-18MM
Description
PHE L095-18MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L095-18MM
BDI # 1281617
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.126
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
54
Coupling Type:
Jaw Coupling
PHP 3-3V500-SDS
Description
PHP 3-3V500-SDS TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3-3V500-SDS
BDI # 1283459
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Key on ID and OD
Bushing Series:
P1