Page 1 of 94

Next

Compare
PHS 28B-2C76

COMPARE

PHS 28B-2C76

Description
PHS 28B-2C76 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-2C76

BDI # 1287189

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-2C72

COMPARE

PHS 28B-2C72

Description
PHS 28B-2C72 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-2C72

BDI # 1287188

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 40.12

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 41.132
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6 8V 4450 TB

COMPARE

6 8V 4450 TB

Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4450 TB

BDI # 21975151

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
140A70H

COMPARE

140A70H

Description
140A70H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 140A70

BDI # 17158694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 39.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 40.017
Pitch Diameter - Millimeter: 990.752
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY