Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type
Global Part Number GPN:
569068
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
PHS 28B-1TB72
Description
PHS 28B-1TB72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1TB72
BDI # 1287156
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Bushed
PHS 28B-2C72
Description
PHS 28B-2C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-2C72
BDI # 1287188
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
PHS 28B-1A72
Description
PHS 28B-1A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1A72
BDI # 1287092
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
PHS 28B-1C72
Description
PHS 28B-1C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 28B-1C72
BDI # 1287124
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore