AL150-HUB-1-5/8-3/8X3/16KW
Description
AL150-HUB-1-5/8-3/8X3/16KW ; COUPLING
Part # AL150-HUB-1-5/8-3/8X3/16KW
BDI # 593205
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
36L100-SDS
Description
36L100-SDS TIMING PULLEY ; QD BUSHED 101756435
Part # 36L100-SDS
BDI # 24302364
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115.087
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed
P685M15-SDS
Description
P685M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755693
Part # P685M15-SDS
BDI # 24303568
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
P685M25-SDS
Description
P685M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755694
Part # P685M25-SDS
BDI # 24303570
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
36L050-SDS
Description
36L050-SDS TIMING PULLEY ; QD BUSHED 101756433
Part # 36L050-SDS
BDI # 24302360
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
115.087
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Bushed