Page 1 of 70

Next

Compare
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF50X2-3/8

COMPARE

QF50X2-3/8

Description
QF50X2-3/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF50X2-3/8

BDI # 754979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
8MX45S12-2012

COMPARE

8MX45S12-2012

Description
8MX45S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756507

TIMKEN

Part # 8MX45S12-2012

BDI # 24302610

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX45S36-2012

COMPARE

8MX45S36-2012

Description
8MX45S36-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756509

TIMKEN

Part # 8MX45S36-2012

BDI # 24302614

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P725M25-SDS

COMPARE

P725M25-SDS

Description
P725M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755711

TIMKEN

Part # P725M25-SDS

BDI # 24303604

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 118.364
Inch - Metric: Metric
Outside Diameter - Inch: 4.466
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 114.59
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY