Page 1 of 8

Next

Compare
160U70

COMPARE

160U70

Description
160U70 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160U70

BDI # 616105

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 44.578
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 45.734
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571534
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2C114

COMPARE

PHS 20B-2C114

Description
PHS 20B-2C114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-2C114

BDI # 1286847

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C114

COMPARE

PHS 20B-3C114

Description
PHS 20B-3C114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C114

BDI # 1286880

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.365

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 46.098
Pitch Diameter - Millimeter: 1152.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 160-1A70

COMPARE

PHS 160-1A70

Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A70

BDI # 1290742

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.578

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.734
Pitch Diameter - Millimeter: 1132.281
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A80H

COMPARE

140A80H

Description
140A80H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 140A80

BDI # 17158695

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY