Page 1 of 2

Next

Compare
LSC-4

COMPARE

LSC-4

Description
LSC-4-SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-4-SHAFT COLLAR

BDI # 593060

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
MSF16 CENTER MEMBER

COMPARE

MSF16 CENTER MEMBER

Description
MSF16-CENTER MEMBER SLEEVE

TIMKEN LOVEJOY

Part # MSF16-CENTER MEMBER

BDI # 596240

Features

Component: Insert
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 0.551
Outside Diameter - Millimeter: 14

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Mini Soft Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 10X13

COMPARE

SLD 350 MM 10X13

Description
SLD 350 MM 10X13 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-10X13

BDI # 599273

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.512

Outside Diameter - Millimeter: 13
Bore - Millimeter: 10
Length - Millimeter: 4.5
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.177

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 12X15

COMPARE

SLD 350 MM 12X15

Description
SLD-350-MM-12X15 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-350-MM-12X15

BDI # 599274

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.591

Outside Diameter - Millimeter: 15
Bore - Millimeter: 12
Length - Millimeter: 4.5
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.177

Price Inventory : Available to order
Loading Price
QTY
LSC-4 SS

COMPARE

LSC-4 SS

Description
LSC-4 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-4 SS

BDI # 593107

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 7.95
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Bore - Millimeter: 6.35
Width - Inch: 0.313

Price Inventory : Available to order
Loading Price
QTY