Page 1 of 67

Next

Compare
L225 1-7/8 1/2X1/4 KW

COMPARE

L225 1-7/8 1/2X1/4 KW

Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # L225-HUB-1-7/8-1/2X1/4KW

BDI # 592809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3525-2-3/4

COMPARE

3525-2-3/4

Description
3525-2-3/4 TAPER BUSHING ; 101753880

TIMKEN

Part # 3525-2 3/4

BDI # 24311534

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID
Bushing Series: 3525

Price Inventory : Available to order
Loading Price
QTY
14MX29S20-2012

COMPARE

14MX29S20-2012

Description
14MX29S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756364

TIMKEN

Part # 14MX29S20-2012

BDI # 24301870

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
KM 19

COMPARE

KM 19

Description
KM 19 BEARING LOCKNUT

TIMKEN

Part # KM19

BDI # 1362317

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Nominal Thickness - Inch: 0.669

Nominal Thickness - Millimeter: 17

Price Inventory : Available to order
Loading Price
QTY
AN 19

COMPARE

AN 19

Description
AN 19 BEARING LOCKNUT

TIMKEN

Part # AN 19

BDI # 1353815

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.943
Outside Diameter - Millimeter: 125.552
Threads per Inch: 12

Nominal Thickness - Inch: 0.729
Nominal Thickness - Millimeter: 18.517

Price Inventory : Available to order
Loading Price
QTY