Page 1 of 227

Next

Compare
MB19

COMPARE

MB19

Description
MB19 BEARING LOCKWASHER ; 10EA/PAK

TIMKEN

Part # MB19

BDI # 1366651

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.236
Outside Diameter - Millimeter: 133
Inside Diameter - Millimeter: 95

Price Inventory : In stock
Loading Price
QTY
8JN SLEEVE

COMPARE

8JN SLEEVE

Description
8JN SLEEVE

TIMKEN LOVEJOY

Part # 8JN-SLEEVE

BDI # 594430

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-1-5/8-3/8X3/16KW

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
L225 1-7/8 1/2X1/4 KW

COMPARE

L225 1-7/8 1/2X1/4 KW

Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA

TIMKEN LOVEJOY

Part # L225-HUB-1-7/8-1/2X1/4KW

BDI # 592809

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CJ 65 SPIDER 95A RED

COMPARE

CJ 65 SPIDER 95A RED

Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE

TIMKEN LOVEJOY

Part # CJ65-SPIDER-95A RED URE

BDI # 596554

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 5.31
Outside Diameter - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 8320In-Lbs

Price Inventory : In stock
Loading Price
QTY