Page 1 of 32

Next

Compare
8JN SLEEVE

COMPARE

8JN SLEEVE

Description
8JN SLEEVE

TIMKEN LOVEJOY

Part # 8JN-SLEEVE

BDI # 594430

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
K91519-2

COMPARE

K91519-2

Description
K91519-2 BEARING LOCKWASHER

TIMKEN

Part # K91519

BDI # 1362165

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.11
Outside Diameter - Millimeter: 129.794
Inside Diameter - Millimeter: 97.282

Price Inventory : Available to order
Loading Price
QTY
K91518-2

COMPARE

K91518-2

Description
K91518-2 BEARING LOCKWASHER ; 3.612" ID 5.11" OD K9 SERIES

TIMKEN

Part # K91518

BDI # 1362164

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.11
Outside Diameter - Millimeter: 129.794
Inside Diameter - Millimeter: 91.745

Price Inventory : Available to order
Loading Price
QTY
KM 20

COMPARE

KM 20

Description
KM 20 BEARING LOCKNUT

TIMKEN

Part # KM20

BDI # 1362318

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
14MX30S37-2517

COMPARE

14MX30S37-2517

Description
14MX30S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756382

TIMKEN

Part # 14MX30S37-2517

BDI # 24301878

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 133.69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY