Page 1 of 21

Next

Compare
10-8V-5300-TB

COMPARE

10-8V-5300-TB

Description
10-8V-5300-TB V-BELT SHEAVE ; QD BUSHED 101759696

TIMKEN

Part # 10-8V-5300-TB

BDI # 24304667

Features

Inch - Metric: Inch
Outside Diameter - Inch: 53
Outside Diameter - Millimeter: 1346.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Arm Style | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 6050
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
160M80

COMPARE

160M80

Description
160M80 QD SPROCKET

TSUBAKI

Part # 160M80

BDI # 919890

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 50.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 52.104
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37841
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P216-20M-290-W

COMPARE

P216-20M-290-W

Description
P216-20M-290-W SPROCKET

CONTINENTAL

Part # P216-20M-290-W

BDI # 413624

Features

Pitch Diameter - Inch: 54.138
Inch - Metric: Metric
Outside Diameter - Inch: 53.968
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1375.105
Mounting Method: Bushed
Belt Width - Millimeter: 290

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C54

COMPARE

PHS 240-1C54

Description
PHS 240-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C54

BDI # 1292244

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 51.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 53.31
Pitch Diameter - Millimeter: 1310.513
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160S80

COMPARE

160S80

Description
160S80 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160S80

BDI # 616103

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 50.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 52.104
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571532
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY