CJ 65 SPIDER 95A RED
Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE
Part # CJ65-SPIDER-95A RED URE
BDI # 596554
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.31
Outside Diameter - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
8320In-Lbs
14MX31S37-2517
Description
14MX31S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756387
Part # 14MX31S37-2517
BDI # 24301884
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
F14MX31S20-SK
Description
F14MX31S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755353
Part # F14MX31S20-SK
BDI # 24302750
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.296
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
PB14MX31S125
Description
PB14MX31S125 SYNCHRONOUS SPROCKET ; 101755882
Part # PB14MX31S125
BDI # 24303742
Features
Pitch Diameter - Inch:
5.438
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
138.125
Mounting Method:
Rough Bore
14MX31S20-2012
Description
14MX31S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756386
Part # 14MX31S20-2012
BDI # 24301882
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed