Page 1 of 29

Next

Compare
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-1-5/8-3/8X3/16KW

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
W 20

COMPARE

W 20

Description
W 20 BEARING LOCKWASHER

TIMKEN

Part # W 20

BDI # 1374834

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Outside Diameter - Millimeter: 139.7
Inside Diameter - Millimeter: 101.295

Price Inventory : Available to order
Loading Price
QTY
AN 21

COMPARE

AN 21

Description
AN 21 BEARING LOCKNUT

TIMKEN

Part # AN 21

BDI # 1353817

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.443
Outside Diameter - Millimeter: 138.252
Threads per Inch: 12

Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Loading Price
QTY
TAN21-2

COMPARE

TAN21-2

Description
TAN21-2 BRG LOCKNUT

TIMKEN

Part # TAN21

BDI # 1374128

Features

Thread Size: 4.122-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.438
Outside Diameter - Millimeter: 138.125
Other Features: Steel

Threads per Inch: 12
Nominal Thickness - Inch: 0.76
Nominal Thickness - Millimeter: 19.304

Price Inventory : Available to order
Loading Price
QTY
KM21

COMPARE

KM21

Description
KM21 BEARING METRIC LOCKNUT

TIMKEN

Part # KM21

BDI # 1362319

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY