Page 1 of 12

Next

Compare
KM 23

COMPARE

KM 23

Description
KM 23 BEARING METRIC LOCKNUT

TIMKEN

Part # KM23

BDI # 1362321

Features

Thread Size: M115 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Outside Diameter - Millimeter: 150
Nominal Thickness - Inch: 0.748

Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
14MX34S20-2012

COMPARE

14MX34S20-2012

Description
14MX34S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756415

TIMKEN

Part # 14MX34S20-2012

BDI # 24301900

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX34S68-2517

COMPARE

14MX34S68-2517

Description
14MX34S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756417

TIMKEN

Part # 14MX34S68-2517

BDI # 24301904

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14MX34S37-SK

COMPARE

F14MX34S37-SK

Description
F14MX34S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755360

TIMKEN

Part # F14MX34S37-SK

BDI # 24302764

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P3414M115-SK

COMPARE

P3414M115-SK

Description
P3414M115-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755451

TIMKEN

Part # P3414M115-SK

BDI # 24303088

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.858
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 151.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY