TB22XH300
Description
TB22XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB22XH300
BDI # 612076
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.062
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573867
Pitch Diameter - Millimeter:
155.626
PHP 38H300RSB
Description
PHP 38H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 38H300RSB
BDI # 1289417
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.164
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
PHP 22XH300TB
Description
PHP 22XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH300TB
BDI # 1289511
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed
PHP 22XH300RSB
Description
PHP 22XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 22XH300RSB
BDI # 1289493
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Rough Bore