Page 1 of 52

Next

Compare
FX 2E SLEEVE W/SEAL

COMPARE

FX 2E SLEEVE W/SEAL

Description
FX 2E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-2E-SLEEVE-W/SEAL

BDI # 23187236

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : In stock
Loading Price
QTY
MB26

COMPARE

MB26

Description
MB26 BEARING LOCKWASHER

TIMKEN

Part # MB26

BDI # 1366677

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Inside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
KM 27

COMPARE

KM 27

Description
KM 27 LOCKNUT

TIMKEN

Part # KM27

BDI # 1362324

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
14MX40S20-2517

COMPARE

14MX40S20-2517

Description
14MX40S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756475

TIMKEN

Part # 14MX40S20-2517

BDI # 24301944

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX40S90-3020

COMPARE

14MX40S90-3020

Description
14MX40S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756478

TIMKEN

Part # 14MX40S90-3020

BDI # 24301950

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY