Features
Component:
Sleeve Assembly
Width - Millimeter:
127.254
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
Width - Inch:
5.01
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
7.37
Outside Diameter - Millimeter:
187.198
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.313
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley