Page 1 of 12

Next

Compare
10JE SLEEVE

COMPARE

10JE SLEEVE

Description
10JE SLEEVE

TIMKEN LOVEJOY

Part # 10JE-SLEEVE

BDI # 594224

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
W 026

COMPARE

W 026

Description
W 026 BEARING LOCKWASHER

TIMKEN

Part # W 026

BDI # 1374808

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.031
Outside Diameter - Millimeter: 178.587
Inside Diameter - Millimeter: 131.851

Price Inventory : Available to order
Loading Price
QTY
AN 28

COMPARE

AN 28

Description
AN 28 BEARING LOCKNUT

TIMKEN

Part # AN 28

BDI # 1353821

Features

Thread Size: 5.497-12
Inch - Metric: Inch
Outside Diameter - Inch: 7.099
Outside Diameter - Millimeter: 180.315
Threads per Inch: 12

Nominal Thickness - Inch: 0.948
Nominal Thickness - Millimeter: 24.079

Price Inventory : Available to order
Loading Price
QTY
KM 28

COMPARE

KM 28

Description
KM 28 BEARING LOCKNUT

TIMKEN

Part # KM28

BDI # 1362325

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Outside Diameter - Millimeter: 180
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
60L050-SD

COMPARE

60L050-SD

Description
60L050-SD TIMING PULLEY ; QD BUSHED 101756559

TIMKEN

Part # 60L050-SD

BDI # 24302430

Features

Pitch Diameter - Inch: 7.162
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 181.91
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY