Features
Thread Size:
0.469-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
15XLB037
Description
15XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054873
BDI # 324803
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
6202109
Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL
Part # 6202109
BDI # 17282670
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Length - Millimeter:
22.225
Other Features:
Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch:
0.875
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.23
Bore - Millimeter:
7.95
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65
Features
Component:
Keyless Screw Locking Assembly
Series:
B109
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
0.65