Page 1 of 46

Next

Compare
QF250X3

COMPARE

QF250X3

Description
QF250X3 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X3

BDI # 20395906

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
K91528-2

COMPARE

K91528-2

Description
K91528-2 BEARING LOCKWASHER ; 5.617" ID 7.485" OD K9 SERIES

TIMKEN

Part # K91528

BDI # 1362171

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.485
Outside Diameter - Millimeter: 190.119
Inside Diameter - Millimeter: 142.672

Price Inventory : Available to order
Loading Price
QTY
W 28

COMPARE

W 28

Description
W 28 BEARING LOCKWASHER

TIMKEN

Part # W 28

BDI # 1374839

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.438
Outside Diameter - Millimeter: 188.925
Inside Diameter - Millimeter: 141.783

Price Inventory : Available to order
Loading Price
QTY
KM29

COMPARE

KM29

Description
KM29 LOCKNUT

TIMKEN

Part # KM29

BDI # 1362326

Features

Thread Size: M145 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Nominal Thickness - Inch: 0.945

Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
14MX43S90-3525

COMPARE

14MX43S90-3525

Description
14MX43S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756494

TIMKEN

Part # 14MX43S90-3525

BDI # 24301958

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY