Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
5.888-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.693
Outside Diameter - Millimeter:
195.402
Threads per Inch:
12
Nominal Thickness - Inch:
0.979
Nominal Thickness - Millimeter:
24.867
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
211.938
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
TB28XH300
Description
TB28XH300 TIMING PULLEY ; TAPER BUSHED 101755976
Part # TB28XH300
BDI # 24303962
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
TB28XH200
Description
TB28XH200 TIMING PULLEY ; TAPER BUSHED 101755975
Part # TB28XH200
BDI # 24303960
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
209.956
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed