Features
Thread Size:
M155 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
14MX45S68-3020
Description
14MX45S68-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756505
Part # 14MX45S68-3020
BDI # 24301964
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX45S37-3020
Description
14MX45S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756504
Part # 14MX45S37-3020
BDI # 24301962
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX45S90-3525
Description
14MX45S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756506
Part # 14MX45S90-3525
BDI # 24301966
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
PB14MX45S125
Description
PB14MX45S125 SYNCHRONOUS SPROCKET ; 101755918
Part # PB14MX45S125
BDI # 24303790
Features
Pitch Diameter - Inch:
7.894
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
200.508
Mounting Method:
Rough Bore