Page 1 of 10

Next

Compare
KM 31

COMPARE

KM 31

Description
KM 31 LOCKNUT

TIMKEN

Part # KM31

BDI # 1362328

Features

Thread Size: M155 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
KML 38

COMPARE

KML 38

Description
KML 38 BEARING METRIC LOCKNUT

TIMKEN

Part # KML38

BDI # 1362351

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.953
Outside Diameter - Millimeter: 202
Other Features: Lower Cross Sectional Height

Nominal Thickness - Inch: 0.709
Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
8MX80S21-2517

COMPARE

8MX80S21-2517

Description
8MX80S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756623

TIMKEN

Part # 8MX80S21-2517

BDI # 24302692

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX80S36-3020

COMPARE

8MX80S36-3020

Description
8MX80S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756624

TIMKEN

Part # 8MX80S36-3020

BDI # 24302694

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P808M20-SDS

COMPARE

P808M20-SDS

Description
P808M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755738

TIMKEN

Part # P808M20-SDS

BDI # 24303658

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY