Page 1 of 2

Next

Compare
11HS

COMPARE

11HS

Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11HS

BDI # 614583

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 453.12 / each QTY
2B80SK

COMPARE

2B80SK

Description
2B80SK V-BELT PULLEY ; 8.35" OD 2 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B80SK

BDI # 741907

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587080
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 66.36 / each QTY
BK90H

COMPARE

BK90H

Description
BK90H V-BELT PULLEY ; 1 GROOVES 8-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK90H

BDI # 738282

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Outside Diameter - Millimeter: 222.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586773
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
$ 27.73 / each QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
$ 209.92 / each QTY
AK84-1-3/16

COMPARE

AK84-1-3/16

Description
AK84-1-3/16 V-BELT PULLEY ; 1 GROOVE 1-3/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK84-1-3/16

BDI # 737703

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55
Bore - Millimeter: 30.175
Bore - Inch: 1.188

Global Part Number GPN: 587375
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
$ 33.72 / each QTY