TAN132-2
Description
TAN132-2 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.291" NOMINAL THK
Part # TAN132
BDI # 1374117
Features
Thread Size:
6.284-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.291
Nominal Thickness - Millimeter:
32.791
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Outside Diameter - Millimeter:
205
Inside Diameter - Millimeter:
150
TW130-2
Description
TW130-2 BEARING LOCKWASHER ; 8-1/16" OD 5.983" ID 0.193" THICK
Part # TW130
BDI # 1374396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Face Dia 7.063 | 19 Tangs
Inside Diameter - Millimeter:
151.968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Inside Diameter - Millimeter:
151.968