AK84 1 3/16
Description
AK84 1 3/16 V-BELT SHEAVE ; 3/16" BORE 8.25" OD 1 GROOVE
Part # AK84 1 3/16
BDI # 605650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
30.175
Other Features:
Arm Style
Global Part Number GPN:
582086
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
Features
Component:
Cover
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
4