Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
TW132-2
Description
TW132-2 BEARING LOCKWASHER ; 8.453" OD 6.389" ID 0.193" THICK
Part # TW132
BDI # 1374397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.453
Outside Diameter - Millimeter:
214.706
Other Features:
Face Dia 7.438 | 19 Tangs
Inside Diameter - Millimeter:
162.281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.438
Outside Diameter - Millimeter:
214.325
Inside Diameter - Millimeter:
162.281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.485
Outside Diameter - Millimeter:
215.519
Inside Diameter - Millimeter:
163.17
1090 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1090 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1090-CVR/GRID ASSY-HZ IN
BDI # 597834
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.81