Page 1 of 20

Next

Compare
8MX90S12-2012

COMPARE

8MX90S12-2012

Description
8MX90S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756640

TIMKEN

Part # 8MX90S12-2012

BDI # 24302698

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX90S62-3020

COMPARE

8MX90S62-3020

Description
8MX90S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756643

TIMKEN

Part # 8MX90S62-3020

BDI # 24302704

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
P908M20-2517

COMPARE

P908M20-2517

Description
P908M20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755762

TIMKEN

Part # P908M20-2517

BDI # 24303706

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P908M30-SK

COMPARE

P908M30-SK

Description
P908M30-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755765

TIMKEN

Part # P908M30-SK

BDI # 24303712

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P908M50-SF

COMPARE

P908M50-SF

Description
P908M50-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755767

TIMKEN

Part # P908M50-SF

BDI # 24303716

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY