Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Nominal Thickness - Inch:
1.142
Nominal Thickness - Millimeter:
29
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.063
Outside Diameter - Millimeter:
230.2
Inside Diameter - Millimeter:
171.806