Page 1 of 102

Next

Compare
FX 3E SLEEVE W/SEAL

COMPARE

FX 3E SLEEVE W/SEAL

Description
FX 3E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3E-SLEEVE-W/SEAL

BDI # 23187238

Features

Component: Sleeve Assembly
Width - Millimeter: 187.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 135700In-Lbs
Width - Inch: 7.37

Price Inventory : In stock
Loading Price
QTY
C295/C2955 COLLAR WITH HARDWARE

COMPARE

C295/C2955 COLLAR WITH HARDWARE

Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL

TIMKEN LOVEJOY

Part # C295/2955-COLLAR-W/HDW

BDI # 595144

Features

Component: Collar
Width - Millimeter: 0
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.62

Outside Diameter - Millimeter: 244.348
Other Features: Components may or may not inter-mix among brands - With Hardware
Coupling Type: Jaw Coupling
Torque: NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
W 36

COMPARE

W 36

Description
W 36 BEARING LOCKWASHER

TIMKEN

Part # W 36

BDI # 1374843

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.438
Outside Diameter - Millimeter: 239.725
Inside Diameter - Millimeter: 182.143

Price Inventory : Available to order
Loading Price
QTY
AN 36

COMPARE

AN 36

Description
AN 36 BEARING LOCKNUT

TIMKEN

Part # AN 36

BDI # 1353825

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.068
Outside Diameter - Millimeter: 230.327
Threads per Inch: 12

Nominal Thickness - Inch: 1.104
Nominal Thickness - Millimeter: 28.042

Price Inventory : Available to order
Loading Price
QTY
W 036

COMPARE

W 036

Description
W 036 BEARING LOCKWASHER

TIMKEN

Part # W 036

BDI # 1374814

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.438
Outside Diameter - Millimeter: 239.725
Inside Diameter - Millimeter: 182.143

Price Inventory : Available to order
Loading Price
QTY