Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Inside Diameter - Millimeter:
182.143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Inside Diameter - Millimeter:
182.143
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.443
Outside Diameter - Millimeter:
239.852
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429