3TC90
Description
3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1009554
BDI # 319242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14517
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581017
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT ; OMEGA 7300040 W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
ES40 ELEMENT OMEGA
Description
ES40 ELEMENT OMEGA ; 7300110 9-1/2" OD POLYURETHANE
Part # 9648610
BDI # 18143513
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0