5 B 94 Q
Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING
Part # 5 B 94 Q
BDI # 21981691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.68
Outside Diameter - Millimeter:
245.872
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 4
Global Part Number GPN:
14860
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
40B60
Description
40B60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 3/4" MIN PLAIN BORE
Part # 40B60
BDI # 620228
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
36189
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore