Page 1 of 111

Next

Compare
7 C 92 R

COMPARE

7 C 92 R

Description
7 C 92 R V-BELT SHEAVE ; 7GR C 9.2" PD BORED FOR R1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 92 R

BDI # 21979548

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.6
Outside Diameter - Millimeter: 243.84
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: R2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
7 C 94 R

COMPARE

7 C 94 R

Description
7 C 94 R V-BELT SHEAVE ; 7GR C 9.46" PD BORED FOR R1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 94 R

BDI # 21979550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.8
Outside Diameter - Millimeter: 248.92
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: R2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
41B60 X 1-3/4 3/8X3/18 KWY

COMPARE

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80-4BS29 X 3IN KW SS

COMPARE

80-4BS29 X 3IN KW SS

Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN

MARTIN SPROCKET & GR

Part # 80-4BS29 X 3IN KW SS

BDI # 25952678

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.249
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.795
Other Features: With Set Screw
Pitch Diameter - Millimeter: 234.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
180A12

COMPARE

180A12

Description
180A12 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 180A12

BDI # 616297

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 8.693
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.747
Global Part Number GPN: 31512
Pitch Diameter - Millimeter: 220.802
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY